12 in. Black Riser Clamp

Part #BB3373PLN12  |  Item #1264322  |  Manufacturer Part #78101172140

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used for supporting vertical piping

Specifications

Application: Fire Protection

Coating: Painted

Color Finish: Plain

Color Finish Category: Neutrals

FM Approved: No

Fits Pipe Size: 12 in

Height: 53/100 in

Length: 21-11/16 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: Steel

Product Type: Hanger Material

UL Listed: Yes

Weight: 1622

Width: 13-81/100 in

Work Load Limit: 2700