1/2 in. Black Riser Clamp

Part #BB3373PLND  |  Item #1400414  |  Manufacturer Part #78101172000

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used for supporting vertical piping

Specifications

Color Finish: Plain

Color Finish Category: Neutrals

FM Approved: Yes

Fits Pipe Size: 1/2 in

Height: 1 in

Length: 8-1/2 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: Steel

UL Listed: Yes

Weight: 101

Width: 1-107/500 in

Work Load Limit: 255