1/2 x 3/8 in. Dura Copper Epoxy Steel Swivel Ring Hanger
B3170 Series 1/2 x 3/8 in. Dura Copper Epoxy Steel Swivel Ring Hanger
Frequently Purchased Together
Product Details
- MSS SP-69 & SP-58
- Eaton B-Line series adjustable swivel hanger for copper tubing
- Recommended for the suspension of copper tubing, allowing for vertical adjustment
- 0.5" max pipe size
- Dura copper and steel
- 0.9510" H x 3.2490" L x 1.11" W
Specifications
- ANSI:
- ANSI SP-58 Type 10, ANSI SP-69
- ASTM:
- ASTM A-1011
- Adjustable:
- Yes
- Application:
- Copper Pipe
- Coating:
- Copper Plated, DURA-COPPER™
- Collection:
- B3170 Series
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Height:
- 19/20 in
- Length:
- 3-6/25 in
- MSS:
- MSS SP-58 Type 10, MSS SP-69
- Material:
- Steel
- Origin:
- Global
- Product Type:
- Swivel Ring Hanger
- Rod Size (in):
- 3/8 in
- Size:
- 3/8 in-16
- UL Listed:
- No
- Weight:
- 0.08 lb
- Width:
- 1-11/100 in
- Work Load Limit:
- 180 lb