Cooper B-Line

1/2 in. Domestic Copper Adjustable Long Drop Clevis Hanger

Part #BB3104CTUS12DCU  |  Manufacturer Part #11936850

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Dura Copper Epoxy

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 1/2 in

Material: Copper

Type: BB3104CTUS12DCU

UL Listed: Yes