1/2 in. Drop-In Anchor
1/2 in. Drop-In Anchor
Frequently Purchased Together
Product Details
- Designed for use in solid concrete
- Steel
- Eaton B-Line series drop in anchors
- Drop-in anchor
- Used for overhead applications
- 1/2"
Specifications
- Application:
- Lighting, Pipe Support, Solid Concrete, Suspending Cable Tray
- Coating:
- Zinc
- Depth:
- 16 in
- Diameter:
- 1/2 in
- FM Approved:
- Yes
- Length:
- 2 in
- Material:
- Steel
- Origin:
- Global
- Product Type:
- Drop-In Anchor
- Rod Size (in):
- 2 in
- Thread Length:
- 0.8125
- UL Listed:
- Yes
- Weight:
- 0.12 lb
- Width:
- 8 in