1/2 in. Drop-In Anchor Setting Tool for Cooper B-Line ADI-50 Anchor
1/2 in. Drop-In Anchor Setting Tool for Cooper B-Line ADI-50 Anchor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eaton B-Line series setting tool
Specifications
- Height:
- 6 in
- Length:
- 500 in
- Rod Size (in):
- 2 in
- Weight:
- 20 lb
- Width:
- 500 in