12 in. Galvanized Adjustable Pipe Saddle Support

You last purchased this on
 
Eaton B-Line Series

12 in. Galvanized Adjustable Pipe Saddle Support

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

12 in. Galvanized Adjustable Pipe Saddle Support

  • Fast #
  • Part #BB3095HDG12
  • Item #2131655
  • Manufacturer Part #11643857
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 11.75" H x 11.69" D
  • Steel
  • Eaton B-Line series pipe saddle support
  • 13.5" max pipe size
  • Requires Certification

Specifications

ASTM:
ASTM A-123
Coating:
Hot Dipped Galvanized
Fits Pipe Size:
12 in
Height:
11-3/4 in
Material:
Steel
Product Type:
Pipe Saddle Support