1/2 in. Malleable Iron Extension in Black

Part #BB3203PLND  |  Item #1349495  |  Manufacturer Part #78101112704

Fitting Sizes:

1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Black

Color Finish Category: Blacks

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-227/250 in

Length: 1-137/1000 in

Material: Malleable Iron

Type: BB3203PLND

Weight: 37/100

Width: 1-23/1000 in