Cooper B-Line

1/2 in. Malleable Iron Long Drop C-Clamp with Locknut

Part #BB3036LPLTDD  |  Manufacturer Part #78101170590

Diameter:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI SP-69, ANSI SP-58]

Coating: Zinc

Diameter: 1/2 in

FM Approved: Yes

Fits Pipe Size: 1/2 in

Height: 812/1000 in

Length: 3 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: Malleable Iron

UL Listed: Yes

Weight: 7/25

Width: 1-7/8 in