1/2 in. DURA-COPPER™ Malleable Iron Hinged Extension Split Pipe Clamp
1/2 in. DURA-COPPER™ Malleable Iron Hinged Extension Split Pipe Clamp
Frequently Purchased Together
Product Details
- Eaton B-Line series hinged extension split pipe clamp
- 1.05" H x 1.5720" L x 0.5720" W
- A rigid support to suspend tubing horizontally or vertically
- 0.5" max pipe size
- Malleable iron and dura copper
Specifications
- ANSI:
- ANSI SP 58, ANSI SP 69
- ASTM:
- ASTM B-117
- Coating:
- DURA-COPPER™
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Height:
- 1-1/20 in
- Length:
- 1-143/250 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Malleable Iron
- Origin:
- Global
- Product Type:
- Hinged Extension Split Pipe Clamp
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- Weight:
- 0.08 lb
- Width:
- 143/250 in
- Work Load Limit:
- 180 lb