12 in. Plain Pipe Clamp

You last purchased this on
 
Eaton B-Line Series

12 in. Plain Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

12 in. Plain Pipe Clamp

  • Fast #
  • Part #BB3140PLN12
  • Item #1394997
  • Manufacturer Part #78101107484
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Eaton B-Line series pipe clamp
  • Requires Certification

Documents


Specifications

Coating:
Plain
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
12 in
Fits Pipe Size:
12 in
Height:
9-3/4 in
Length:
2 in
Material:
Steel
Maximum Temperature:
750
Origin:
Global
UL Listed:
Yes
Weight:
15.43 lb
Width:
100 in