Cooper B-Line

1/2 in. Plated Combination Nut Washer Thread

Part #BNW525ZN  |  Manufacturer Part #11659173

Inside Diameter:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Zinc

Height: 689/1000 in

Inside Diameter: 1/2 in

Length: 1-23/40 in

Type: BNW525ZN

Weight: 131/1000

Width: 1-143/250 in