1/2 in. Plated Nut with Spring
1/2 in. Plated Nut with Spring
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series spring nut
Specifications
- Coating:
- Zinc
- Diameter - Inside 1:
- 2 in
- Height:
- 33/40 in
- Length:
- 1-3/8 in
- Material:
- Carbon Steel
- Origin:
- Global
- Product Type:
- Spring Nut
- Weight:
- 0.088 lb
- Width:
- 17/20 in