1/2 in. Plain Steel Reversible C Beam Clamp

You last purchased this on
 
Eaton B-Line Series

Fig 65 1/2 in. Plain Steel Reversible C Beam Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

Fig 65 1/2 in. Plain Steel Reversible C Beam Clamp

  • Fast #
  • Part #BY205004GP
  • Item #1857387
  • Manufacturer Part #Y205004GP
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • May be used on top or bottom flange of beam. (Beveled lip allows hanging from top flange where clearance is limited.)
  • May be installed with set screw in up or down position. Offset design permits unlimited rod adjustment by allowing the rod to be threaded completely through the clamp
  • 4 in (19.0mm)
  • 1.8750" H x 1.93" L x 4.25" W
  • 2 in (15mm) thru 8 in (200mm) pipe Included in the Seismic Restraints Catalog approved by the State of California Office of Statewide Health Planning and Development (OSHPD). For additional load spacing and placement information relating OSHPD projects, please refer to the Seismic Restraint System Guidelines
  • Eaton B-Line series TOLCO reversible c-type beam clamp
  • 2 in (15mm) thru 4 in (100mm) pipe
  • Open design permits inspection of thread engagement
  • 1/2"-13 thread/rod size
  • Steel
  • Requires Certification

Specifications

ASTM:
ASTM A-1011, ASTM A-1018
Application:
Residential
Coating:
Plain
Collection:
Fig 65
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
Yes
Fits Pipe Size:
4 in
Height:
1-7/8 in
Length:
1-93/100 in
Material:
Steel
Origin:
Global
Product Type:
C-Type Beam Clamp
Rod Size (in):
1/2 in
Thickness:
3/4 in
UL Listed:
Yes
Weight:
0.55 lb
Width:
4-1/4 in
Work Load Limit:
610 lb