Cooper B-Line

1/2 in. Side Beam Angle Clip Black

Part #BB3060PLND  |  Manufacturer Part #78101103030

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Black

Color Finish Category: Blacks

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2 in

Length: 2-47/250 in

MSS Specifications: MSS SP-58, MSS SP-69

Material: Steel

Type: BB3060PLND

UL Listed: Yes

Weight: 1/2

Width: 2-47/250 in