1/2 in. Spring Nut

Part #BN725ZN  |  Item #1394502  |  Manufacturer Part #78101140533

Inside Diameter:

1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Zinc

Height: 85/100 in

Inside Diameter: 1/2 in

Length: 2 in

Thread Size: 13 mm

Type: BN725ZN

Weight: 29/250

Width: 1-3/8 in