1/2 in. Stainless Steel Spring Nut

Part #BN225SS6  |  Item #4784031  |  Manufacturer Part #78101140346

Inside Diameter:

1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Stainless Steel

Height: 85/100 in

Inside Diameter: 1/2 in

Length: 2 in

Thread Size: 13 mm

Weight: 53/500

Width: 1-31/100 in