1/2 in. Stainless Steel Standard U-Bolt With Hex Nut
1/2 in. Stainless Steel Standard U-Bolt With Hex Nut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Stainless Steel
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Fits Pipe Size:
- 1/2 in
- Material:
- Stainless Steel
- UL Listed:
- Yes