Cooper B-Line

1/2 in. Standard Clevis Hanger

Part #BB3100FPLTDD  |  Manufacturer Part #78101105201

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI SP-69, ANSI SP-58]

Coating: Zinc

FM Approved: Yes

Fits Pipe Size: 1/2 in

Height: 75/100 in

Length: 2-1/4 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: Steel

UL Listed: Yes

Weight: 1/4

Width: 2-1/4 in