Cooper B-Line
12 in. Steel Riser Clamp
Part #BB3373PLTD12 | Item #1268771 | Manufacturer Part #78101172141
Fits Pipe Size
Product Details
- Used for supporting vertical piping
Documents
Specifications
ANSI Specifications: [ANSI SP-69, ANSI SP-58]
Coating: Electroplated Zinc
FM Approved: Yes
Fits Pipe Size: 12 in
Height: 53/100 in
Length: 21-11/16 in
MSS Specifications: [MSS SP-58, MSS SP-69]
Material: Steel
UL Listed: Yes
Weight: 1622
Width: 13-81/100 in
Work Load Limit: 2700