Cooper B-Line
1/2 in. Steel Riser Clamp
Part #BB3373PLTDD | Item #1269447 | Manufacturer Part #78101172001
Fits Pipe Size
Product Details
Documents
Specifications
ANSI Specifications: [ANSI SP-69, ANSI SP-58]
Coating: Zinc
FM Approved: Yes
Fits Pipe Size: 1/2 in
Height: 1 in
Length: 8-1/2 in
MSS Specifications: MSS SP-69
Material: Steel
UL Listed: Yes
Weight: 1-3/100
Width: 1-107/500 in