1/2 in. Threaded Plated Malleable Iron Ceiling Flange
1/2 in. Threaded Plated Malleable Iron Ceiling Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Eaton B-Line series ceiling flange
Specifications
- Application:
- Residential
- Coating:
- Zinc
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Height:
- 1/2 in
- Length:
- 2-7/8 in
- Material:
- Malleable Iron
- Origin:
- Global
- Product Type:
- Ceiling Flange
- UL Listed:
- No
- Weight:
- 0.013 lb
- Width:
- 1-3/8 in
- Work Load Limit:
- 180 lb