Cooper B-Line 1/2 in. Universal Swivel Sway Brace Attachment

BY3410004

Manufacturer Part #: Y3410004

Fits Pipe Size

1/2 in

$18.53

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

FM Approved
No
Fits Pipe Size
1/2 in
Height
2-237/1000 in
Length
5-43/1000 in
Material
Steel
UL Listed
No
Weight
1-12/25
Width
4-87/500 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday