Cooper B-Line

1/2 in. Zinc-Plated Split Rod IPT Tap on Pipe Extension Clamp

Part #BB3198RZNPLTD  |  Manufacturer Part #78101112143

Fits Pipe Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI SP-69, ANSI SP-58]

Coating: Zinc

Fits Pipe Size: 1/2 in

Height: 563/1000 in

Length: 2-47/1000 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: Malleable Iron

Weight: 4/25

Width: 1-281/500 in