2-1/2 x 2-1/2 in. Plain Steel Corner Bracket

You last purchased this on
 
Eaton B-Line Series

TOLCO™ 2-1/2 x 2-1/2 in. Plain Steel Corner Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

TOLCO™ 2-1/2 x 2-1/2 in. Plain Steel Corner Bracket

  • Fast #
  • Part #BY165004004
  • Item #1899154
  • Manufacturer Part #Y165004004
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Approvals: Underwriters Laboratories Listed in the USA (UL) and Canada (cUL), and Factory Mutual Engineering approved
  • Eaton B-Line series TOLCO side beam bracket
  • Recommended for attaching hanger rod to side of beams or walls. Designed to accommodate current rod schedule and fastener requirements per National Fire Protection Association (NFPA) Pamphlet 13
  • 1250 lbs. load
  • Steel material
  • 2-1/2 in H x 2-1/2 in L x 2-1/2 in W
  • Requires Certification

Specifications

ANSI:
ANSI SP-58, ANSI SP-69
Application:
Residential
Coating:
Plain
Collection:
TOLCO™
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
Yes
Fits Pipe Size:
5 in - 6 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-1/2 in
IAPMO Listed -:
No
Length:
2-1/2 in
MSS:
MSS SP-58 Type 57, MSS SP-69 Type 57
Material:
Steel
Origin:
Domestic
Product Type:
Side Beam Bracket
Rod Size (in):
1/2 in
UL Listed:
Yes
Weight:
0.71 lb
Width:
2-1/2 in
Work Load Limit:
1250 lb