12 x 3/8 in. Galvanized Beam Clamp Retainer Strap
12 x 3/8 in. Galvanized Beam Clamp Retainer Strap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Pre-Galvanized
- Fits Pipe Size:
- 3/8 in
- Height:
- 64/1000 in
- Length:
- 11-497/500 in
- Material:
- Steel
- Type:
- BY215003120
- UL Listed:
- Yes
- Weight:
- 211/1000 lb
- Width:
- 1 in