1/2 x 3/8 in. Plated Steel Rod Coupling
1/2 x 3/8 in. Plated Steel Rod Coupling
Frequently Purchased Together
Product Details
- Eaton B-Line series rod coupling
Specifications
- Coating:
- Plated
- Diameter:
- 5/8 in
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Height:
- 18/25 in
- Length:
- 1-1/4 in
- Material:
- Steel
- Origin:
- Global
- Product Type:
- Rod Coupling
- Weight:
- 0.066 lb
- Width:
- 18/25 in