Cooper B-Line

1/2 x 4-1/2 in. Wedge Anchor

Part #BAWA50450  |  Manufacturer Part #11905739

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Zinc

Diameter: 1/2 in

Height: 188/1000 in

Length: 1-1/2 in

Material: Carbon Steel

Weight: 53/200

Width: 47/250 in