0 items

Cooper B-Line 13/16 in. Straight PVC End Cap for B52 and B54 Channels

BB82552GRAY

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
B52 and B54 Channels
Clean Bagged
No
Color Finish
Grey
FM Approved
No
Fitting Size 1
13/16 in
Fitting Sizes
13/16 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday