1/4 - 20 in. Thread Plated Combination Nut Washer

You last purchased this on
 
Eaton B-Line Series

1/4 - 20 in. Thread Plated Combination Nut Washer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

1/4 - 20 in. Thread Plated Combination Nut Washer

  • Fast #
  • Part #BNW524ZN
  • Item #3319664
  • Manufacturer Part #11659167
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Eaton B-Line series combo nut washer
  • Requires Certification

Specifications

Coating:
Zinc
Diameter - Inside 1:
4 in
Height:
141/250 in
Length:
1-23/40 in
Material:
Stainless Steel
Origin:
Global
Product Type:
Combo Nut Washer
Weight:
0.119 lb
Width:
1-23/40 in