14 in. 2-Rod Adjustable Roller Hanger in Black

Part #BB3114PLN14  |  Item #1395938  |  Manufacturer Part #78101106290

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI SP-69, ANSI SP-58]

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 14 in

Height: 20 in

Length: 4-3/4 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: [Cast Iron, Steel]

Type: BB3114PLN14

Weight: 17-9/10

Width: 4-3/4 in