1/4 in. 3-Hole Plated Corner Angle Bracket in Zinc
B103 1/4 in. 3-Hole Plated Corner Angle Bracket in Zinc
Package Quantity Info:
EA: 1 IP: 1 CA: 20 PT: 3960-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 4.12" H x 4.12" L x 1.62" W
- Steel
- Eaton B-Line series corner angle
- 1/4 in gauge
- Electro-plated
Specifications
- ASTM:
- ASTM A-653, ASTM B-633 SC3 Type 3
- Coating:
- Electroplated Zinc
- Collection:
- B103
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Height:
- 4-3/25 in
- Length:
- 4-3/25 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Corner Angle
- Thickness:
- 7/32 in
- Weight:
- 0.56 lb
- Width:
- 1-31/50 in
- Work Load Limit:
- 56 lb