14 in. Plain Steel Adjustable Standard Clevis Hanger

You last purchased this on
 
Eaton B-Line Series

B3100 Series 14 in. Plain Steel Adjustable Standard Clevis Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

B3100 Series 14 in. Plain Steel Adjustable Standard Clevis Hanger

  • Fast #
  • Part #BB3100PLN14
  • Item #1267777
  • Manufacturer Part #78101105090
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pipe will not ‘pinch’ when installing
  • 15° swing in either direction allows pipe to easily feed thru
  • Eaton B-Line series clevis hanger, 2 in height, 19.625 in length, 18.625 in width, steel, Slide Rite clevis hanger, type 1, plain, 14 in pipe size, 1-8 in rod size
  • Engineered design aligns bolt holes for quicker overhead installation
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 1, ANSI SP-69
Adjustable:
Yes
Application:
Commercial, Industrial, Insulated Pipes, Non-Insulated Pipes, Residential
Coating:
Plain
Collection:
B3100 Series
FM Approved:
Yes
Fits Pipe Size:
14 in
Height:
2 in
Length:
19-3/8 in
MSS:
MSS SP-58 Type 1, MSS SP-69
Material:
Steel
Origin:
Domestic
Product Type:
Clevis Hanger
Rod Size (in):
1 in
Temperature Range:
Up to 650 Deg F (Up to 343 Deg C)
UL Listed:
Yes
Weight:
14.32 lb
Width:
18-5/8 in
Work Load Limit:
4200 lb