14 in. Black Riser Clamp

Part #BB3373PLN14  |  Item #1395249  |  Manufacturer Part #78101172150

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used for supporting vertical piping

Specifications

Color Finish: Plain

Color Finish Category: Neutrals

Fits Pipe Size: 14 in

Height: 53/100 in

Length: 23-9/16 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: Steel

Weight: 1732

Width: 15-3/50 in

Work Load Limit: 2700