Cooper B-Line 1/4 in. I-Beam Clamp

BB21214ZN

Diameter

1/4 in

$25.97

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Coating
Zinc
Diameter
1/4 in
FM Approved
No
Fits Pipe Size
1/4 in
Height
1-1/4 in
Length
2 in
UL Listed
No
Weight
17/50
Width
1-82/125 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday