1/4 in. Plated Spring Nut

Part #BN524ZN  |  Item #1256785  |  Manufacturer Part #78101140433

Thread Size:

1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Zinc

Height: 7/10 in

Length: 1-3/8 in

Material: Carbon Steel

Thread Size: 1/4 in

Type: BN524ZN

Weight: 67/1000

Width: 17/20 in