1/4 in. Plated Twirl Nut For Strut
1/4 in. Plated Twirl Nut For Strut
Frequently Purchased Together
Product Details
- Eaton B-Line series Twirl-Nut nut
Specifications
- Coating:
- Zinc
- Diameter - Inside 1:
- 4 in
- Height:
- 1/4 in
- Length:
- 1-3/8 in
- Material:
- Carbon Steel
- Origin:
- Global
- Weight:
- 0.067 lb
- Width:
- 17/20 in