1/4 In. Slip-On Lock Nut
1/4 In. Slip-On Lock Nut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EATON B-LINE SERIES
- ZINC PLATED
- STRUT FITTINGS,HARDWARE-NUTS
- Load Capacity 240 Lb Weight 14.4 Lb per 100
Specifications
- Coating:
- Zinc
- Diameter - Inside 1:
- 4 in
- Height:
- 89/200 in
- Length:
- 1-23/40 in
- Origin:
- Global
- Product Type:
- ATR Nut
- Weight:
- 0.144 lb
- Width:
- 1-23/40 in