1-1/2 in. Zinc Alloy Drive Nail Anchor
1-1/2 in. Zinc Alloy Drive Nail Anchor
Frequently Purchased Together
Product Details
- Eaton B-Line series drive nail anchors
Specifications
- Application:
- Concrete, Brick, Stone
- Coating:
- Zinc Plated
- Diameter:
- 1/4 in
- Height:
- 1-3/4 in
- Length:
- 1-1/2 in
- Material:
- Zinc Alloy
- Origin:
- Global
- Product Type:
- Drive Nail Anchor
- UL Listed:
- Yes
- Weight:
- 0.027 lb