14 x 24 in. Galvanized Insulation Protection Shield
14 x 24 in. Galvanized Insulation Protection Shield
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 24" H x 14" D
- Steel
- Eaton B-Line series insulation protection shield
- 14" hanger spacing
- 16" max pipe size
Specifications
- ANSI:
- ANSI SP-58 Type 40, ANSI SP-69
- Coating:
- Pre-Galvanized
- Diameter - Inside 1:
- 14 in
- Fits Pipe Size:
- 14 in
- Gauge (metal):
- 14 ga
- Length:
- 24 in
- MSS:
- MSS SP-58 Type 40, MSS SP-69
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Insulation Protection Shield
- Weight:
- 11.46 lb
- Width:
- 100 in