Cooper B-Line
1/4 x 3 in. Spring Toggle Bolt
Part #BATB25300 | Item #454262 | Manufacturer Part #11905731
Length
Product Details
Documents
Specifications
Coating: Zinc
Diameter: 1/4 in
Height: 375/1000 in
Length: 1-7/8 in
Material: Carbon Steel
Weight: 13/200
Width: 3/8 in