14 x 3/8 in. Galvanized Beam Clamp Retainer Strap

You last purchased this on
 
Eaton B-Line Series

14 x 3/8 in. Galvanized Beam Clamp Retainer Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

14 x 3/8 in. Galvanized Beam Clamp Retainer Strap

  • Fast #
  • Part #BY215003140
  • Item #1857383
  • Manufacturer Part #Y215003140
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Product Details

  • Requires Certification

Specifications

Coating:
Pre-Galvanized
Fits Pipe Size:
3/8 in
Height:
64/1000 in
Length:
14 in
Material:
Steel
Type:
BY215003140
UL Listed:
Yes
Weight:
31/125 lb
Width:
1 in