14 in. Pre-Galvanized Steel Retrofit Beam Clamp Retaining Strap

You last purchased this on
 
Eaton B-Line Series

Fig 69R 14 in. Pre-Galvanized Steel Retrofit Beam Clamp Retaining Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

Fig 69R 14 in. Pre-Galvanized Steel Retrofit Beam Clamp Retaining Strap

  • Fast #
  • Part #B69RPGC14
  • Item #1898941
  • Manufacturer Part #Y216003140
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Eaton B-Line series TOLCO retrofit beam clamp retaining strap
  • Requires Certification

Specifications

Application:
Electrical, Fire Sprinkler, Plumbing, Residential
Brand Model Compatibility:
65-3/8, 65XT-3/8, 66-3/8, B3031-3/8, B3033-3/8, B3034-3/8
Coating:
Pre-Galvanized
Collection:
Fig 69R
FM Approved:
No
Fits Pipe Size:
3/8 in
Height:
31/100 in
IAPMO Listed -:
No
Length:
14 in
Material:
Steel
NSF Certified:
No
Origin:
Domestic
Product Type:
Retrofit Beam Clamp Retaining Strap
UL Listed:
Yes
Weight:
0.238 lb
Width:
1-21/100 in