14 x 3/8 in. Retainer Strap in Black

You last purchased this on
 
Eaton B-Line Series

14 x 3/8 in. Retainer Strap in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

14 x 3/8 in. Retainer Strap in Black

  • Fast #
  • Part #BB3367ZNC14
  • Item #3772558
  • Manufacturer Part #B3367-3/8X14ZN
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Length:
14 in
Material:
Steel
Width:
3/8 in