1/4 x 3/8 in. Steel Heavy Duty Rod Hanger
1/4 x 3/8 in. Steel Heavy Duty Rod Hanger
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Zinc
- Fits Pipe Size:
- 1/4 in
- Height:
- 625/1000 in
- Length:
- 2 in
- Material:
- Steel
- Type:
- BARS37100HN
- UL Listed:
- Yes
- Weight:
- 39/500 lb
- Width:
- 5/8 in