16 in. Electro-Plated Zinc Adjustable Standard Clevis Hanger
16 in. Electro-Plated Zinc Adjustable Standard Clevis Hanger
Frequently Purchased Together
Product Details
- Pipe will not ‘pinch’ when installing
- Swing in either direction allows pipe to easily feed thru
- Standard clevis hanger is recommended for the suspension of non-insulated pipe or insulated pipe with a B3151 shield
- 2.5" H x 21.6560" L x 21.25" W
- MSS SP-69 & SP-58, type 1
- Also available to accommodate rod schedule per National Fire Protection Association (NFPA) Pamphlet 13
- TOLCO seismic restraint systems guidelines
- Engineered design aligns bolt holes for quicker overhead installation
- 16" max pipe size
- Steel
Specifications
- ANSI:
- ANSI SP-58 Type 1, ANSI SP-69
- Application:
- Insulated Pipes, Non-Insulated Pipes, Commercial
- Coating:
- Yellow Zinc Chromate
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- FM Approved:
- Yes
- Fits Pipe Size:
- 16 in
- Height:
- 2-1/2 in
- Length:
- 21-3/8 in
- MSS:
- MSS SP-58 Type 1, MSS SP-69
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 1 in
- UL Listed:
- Yes
- Weight:
- 21.14 lb
- Width:
- 21-1/4 in
- Work Load Limit:
- 4600 lb