Cooper B-Line
16 in. Steel Riser Clamp
Part #BB3373PLTD16 | Item #1270476 | Manufacturer Part #78101172161
Fits Pipe Size
Product Details
- Used for supporting vertical piping
Documents
Specifications
ANSI Specifications: [ANSI SP-69, ANSI SP-58]
Coating: Electroplated Zinc
FM Approved: Yes
Fits Pipe Size: 16 in
Height: 53/100 in
Length: 26-3/8 in
MSS Specifications: [MSS SP-58, MSS SP-69]
Material: Steel
UL Listed: Yes
Weight: 2959
Width: 17-3/50 in
Work Load Limit: 2900