Cooper B-Line
16 in. Steel Riser Clamp Black
Part #BB3373PLN16 | Item #1270307 | Manufacturer Part #78101172160
Fits Pipe Size
Product Details
Documents
Specifications
Color Finish: Black
Color Finish Category: Blacks
Fits Pipe Size: 16 in
Height: 53/100 in
Length: 26-3/8 in
Material: Steel
UL Listed: Yes
Weight: 32-1/2
Width: 17-3/50 in