18 in. Plated Standard U-Bolt With Hex Nut
18 in. Plated Standard U-Bolt With Hex Nut
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Complete floor stanchion, use with B3088 pipe stand
- 12.63" H x 18" D
- Standard U-bolt is recommended for support, anchor or guide of pipe
- 750 op temp
- 7/8"-9 thread/rod size
- 4.75" thread length
- 9240 lbs load cap
- Steel
Specifications
- ANSI:
- ANSI SP-58 Type 24, ANSI SP-69 Type 24
- Application:
- Residential
- Coating:
- Zinc
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Diameter:
- 18 in
- Drive Type:
- Hex
- Fits Pipe Size:
- 18 in
- Height:
- 12-63/100 in
- MSS:
- MSS SP-58 Type 24, MSS SP-69 Type 24
- Material:
- Steel
- Maximum Temperature:
- 750
- Origin:
- Domestic
- Product Type:
- U-Bolt
- Thread Length:
- 4.75
- Thread Size:
- 7/8 in
- UL Listed:
- Yes
- Weight:
- 13.44 lb
- Work Load Limit:
- 9240 lb