Cooper B-Line
18 in. Steel Riser Clamp Black
Part #BB3373PLN18 | Item #1270349 | Manufacturer Part #78101172170
Fits Pipe Size
Product Details
Documents
Specifications
Color Finish: Black
Color Finish Category: Blacks
Fits Pipe Size: 18 in
Height: 53/100 in
Length: 28-7/8 in
Material: Steel
UL Listed: Yes
Weight: 33-3/4
Width: 19-3/50 in